Beli ball valve 3 way di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAILING Ball Valve 3Way
    Mulai

    Rp129.900

    SAILING Ball Valve 3Way
    atribut:
    • Material: Brass
    • Thread Type: F-F-F
    • Type of Pressure: PN16
  2. Sankyo Ball Valve 3 Way
    Mulai

    Rp3.399.900

    Sankyo Ball Valve 3 Way
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol
    atribut:
    • Size (inch): 2
    • Material: Sus316
    • Flow: T Port
    • Usage: W.O.G
    • Pressure (psi): 1000
  3. Onda Ball Valve 3 Way (Stop Kran)
    Mulai

    Rp189.900

    Onda Ball Valve 3 Way (Stop Kran)
    atribut:
    • Material: Brass
  4. Fitok Trunnion Ball Valve BFH Series (Fractional Size)
    Mulai

    Rp4.199.900

    Fitok Trunnion Ball Valve BFH Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS 3-Way BFH Series Ball Valve 1/4inch Tube Fitting ( Include Test Report Certificate)
  5. Apollo Manual Ball Valves
    Mulai

    Rp269.900

    Apollo Manual Ball Valves
    Deskripsi:
    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.
    atribut:
    • UNSPSC: 40141607
    • Stem Type: Blowout Proof
  6. Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    Mulai

    Rp629.900

    Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Material (Body cap): C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Handle Shape: Lever type
    • Shape: Horizontal three directions
    • Type: Bronze, brass
  7. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  8. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  9. Sankyo Ball Valve 3PC
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  10. Fitok Trunnion Ball Valve BF Series
    Mulai

    Rp2.999.900

    Fitok Trunnion Ball Valve BF Series
    Deskripsi:
    Specification: Ball valve 316SS PCTFE seat material MWP:6 000PSIG working temperature: -18 to 121 end connection: 1/4inchFITOKx1/4inchFITOK Cv1.20
    atribut:
    • Body Material: 316 Stainless Steel
  11. Fitok Ball Valve BO Series (Fractional Size)
    Mulai

    Rp1.099.900

    Fitok Ball Valve BO Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS BO Series Ball Valve 1/4inch Tube Fitting 0.125inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  12. NEW FLOW Economy Type Ball Valve
    Mulai

    Rp1.699.900

    NEW FLOW Economy Type Ball Valve
    Deskripsi:
    ISO 5211 Direct Mounting PadFull Port / Reduced Port / Standard PortInvestment CastingValves Inspected & Tested according to API 598 Standard
    atribut:
    • Body Material: ASTM-A351-CF8M
    • End Connection Type: Threaded
    • Design: ASME B16.34
    • Working Pressure: 1000WOG/PN63
  13. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp259.900

  14. Sherlock Mild Steel Bolts (Baut Baja Ringan)
    20%
    Mulai

    Rp10.900

  15. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  16. KRISBOW Dispenser Sabun Cair
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    KRISBOW Dispenser Sabun Cair
    Deskripsi:
    Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
  17. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
  18. BONOMI Manual Ball Valves
    Mulai

    Rp1.899.900

    BONOMI Manual Ball Valves
    Deskripsi:
    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.
Daftar Harga ball valve 3 way Terbaru October 2026
SAILING Ball Valve 3WayRp129.900
Sankyo Ball Valve 3 WayRp3.399.900
Onda Ball Valve 3 Way (Stop Kran)Rp189.900
ONDA MFG Three-Way Ball Valve T SeriesRp629.900
Fitok Trunnion Ball Valve BFH Series (Fractional Size)Rp4.199.900
Apollo Manual Ball ValvesRp269.900
Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN SeriesRp629.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Non Brand Manual Ball ValveRp93.900
Sankyo Ball Valve 3PCRp169.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)